Zoro Homepage

Fuel Filter, 6-1/16 x 3-11/16 x 6-1/16 In

  • Mfr # BF1204-SP

  • Zoro # G5670612


product price: $46.49
/ea

Key Features

Filter Design
Spin-On
Length
6 1/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Includes
1/2-20 Sensor Port Thread, Integral Gasket, Integral Post Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1204-SP
Zoro #
G5670612
UPC #
791440045910
Country of Origin
United States

Dimensions

Length
6 1/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
6 1/16 in
Thread Size
1"-14
Outside Diameter
3 11/16 in
Overall Height
6 1/16 in

Details

Filter Design
Spin-On
Includes
1/2-20 Sensor Port Thread, Integral Gasket, Integral Post Seal
Description/Special Features
Secondary Fuel/Water Separator Spin-on with Drain and Sensor Port
Item
Fuel Filter
Micron Rating
20 micron
Type
Spin-on/Separator/Secondary
Features
Inside-Out Flow Direction, Sensor Port
Standards
ISO 9001:2015
Nominal Filter Rating
4 micron
Product Type
Fuel Filter
Compatible Vehicle Make
Ford
Media Material
Cellulose
Fit Type
Vehicle Specific
Absolute Filter Rating
20 micron
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Diesel Fuel
Baldwin Interchange
BF1204-SP

Description

Fuel Filter, Filter Design Spin-On, Secondary Fuel/Water Separator Spin-On with Drain and Sensor Port, Micron Rating 20 micron, Height 6 1/16 in, Length 6 1/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 1/2-20 Sensor Port Thread, Integral Gasket, Integral Post Seal, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.