Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 6-1/16 x 3-11/16 x 6-1/16 In

  • Mfr # BF1205-SP

  • Zoro # G712356249


product price: $41.39
/ea

Key Features

Filter Design
Spin-On
Outside Dia.
3 11/16 in
Height
6 1/16 in
Micron Rating
40 micron
Features
Sensor Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BF1205-SP
Zoro #
G712356249
UPC #
791440045835
Country of Origin
Unknown

Dimensions

Outside Dia.
3 11/16 in
Height
6 1/16 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Micron Rating
40 micron
Features
Sensor Port
Includes
Drain, Gasket, I. Gasket, Inside-Out Flow, Integral Post Seal, Sensor Port Thread 1/2-20
Description/Special Features
Primary Fuel/Water Separator Spin-On with Drain and Sensor Port
Type
Spin-On/Primary Separator

Description

Primary Fuel/Water Separator Spin-On With Drain And Sensor Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.