Zoro Homepage

Fuel Filter, 6-1/16 x 3-11/16 x 6-1/16 In

  • Mfr # BF1270-SP

  • Zoro # G5548261


product price: $39.79
/ea

Key Features

Filter Design
Spin-On
Length
6 1/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Micron Rating
5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1270-SP
Zoro #
G5548261
UPC #
791440059375
Country of Origin
United States

Dimensions

Length
6 1/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
6 1/16 in
Overall Length
6 1/16 in
Overall Width
3 11/16 in
Overall Height
6 1/16 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Micron Rating
5 micron
Item
Fuel Filter
Includes
Drain/Sensor Port/Sensor Port Thread: 1/2-20, I. Gasket, O-Ring Included
Description/Special Features
Fuel/Water Separator Spin-On with Drain and Sensor Port
Type
Spin-on/Separator
Features
Sensor Port
Absolute Filter Rating
5 micron
Baldwin Interchange
BF1270-SP

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Micron Rating 5 micron, Height 6 1/16 in, Length 6 1/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Drain/Sensor Port/Sensor Port Thread: 1/2-20, I. Gasket, O-Ring Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.