Zoro Homepage

Fuel Filter, 6-1/16 x 3-7/32 x 6-1/16 In

  • Mfr # BF9833-D

  • Zoro # G5555986


product price: $36.59
/ea

Key Features

Filter Design
Cartridge
Length
6 1/16 in
Outside Dia.
3 7/32 in
Width
3 7/32 in
Inside Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF9833-D
Zoro #
G5555986
UPC #
791440088269
Country of Origin
United States

Dimensions

Length
6 1/16 in
Outside Dia.
3 7/32 in
Width
3 7/32 in
Inside Dia.
7/8 in
Height
6 1/16 in
Overall Height
6 1/16 in
Outside Diameter
3 1/4 in
Overall Length
6 1/16 in
Overall Width
3 1/4 in
Inside Diameter
7/8 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Description/Special Features
Primary Fuel Element with Drain
Includes
Attached Grommet
Standards
ISO 9001:2015
Type
Element
Media Material
Cellulose
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Product Type
Fuel Filter
Compatible Vehicle Make
JCB
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
BF9833-D
Fleetguard
FS19979

Description

Fuel Filter, Filter Design Cartridge, Primary Fuel Element with Drain, Height 6 1/16 in, Length 6 1/16 in, Width 3 7/32 in, Outside Dia. 3 7/32 in, Inside Dia. 7/8 in, Includes Attached Grommet, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.