Zoro Homepage

Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In

  • Mfr # PF829(2)

  • Zoro # G5541374


product price: $30.89
/ea

Key Features

Filter Design
Cartridge
Length
6 1/2 in
Outside Dia.
3 5/16 in
Width
3 5/16 in
Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF829(2)
Zoro #
G5541374
UPC #
791440009035
Country of Origin
United States

Dimensions

Length
6 1/2 in
Outside Dia.
3 5/16 in
Width
3 5/16 in
Height
6 1/2 in
Inside Dia.
1 1/16 in
Inside Diameter
1 1/16 in
Outside Diameter
3 5/16 in
Overall Height
6 1/2 in
Overall Width
3 5/16 in
Overall Length
6 1/2 in

Details

Filter Design
Cartridge
Description/Special Features
Set of 2 Fuel Elements
Item
Fuel Filter
Includes
Reinforced Center Tube
Micron Rating
15 micron
Type
Element/Set of 2
Absolute Filter Rating
15 micron
Baldwin Interchange
PF829(2)

Description

Fuel Filter, Filter Design Cartridge, Set of 2 Fuel Elements, Micron Rating 15 micron, Height 6 1/2 in, Length 6 1/2 in, Width 3 5/16 in, Outside Dia. 3 5/16 in, Inside Dia. 1 1/16 in, Includes Reinforced Center Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.