Fuel Filter, 6-1/2 x 4-11/32 x 6-1/2 In
Mfr # PF7718
Zoro # G2146216
product price: $43.89
/eaKey Features
Filter Design
Cartridge
Length
6 1/2 in
Outside Dia.
4 11/32 in
Width
4 11/32 in
Description/Special Features
Fuel Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF7718
Zoro #
G2146216
UPC #
791440060647
Country of Origin
United States
Dimensions
Length
6 1/2 in
Outside Dia.
4 11/32 in
Width
4 11/32 in
Inside Dia.
21/32 in
Height
6 1/2 in
Outside Diameter
4 3/8 in
Inside Diameter
11/16 in
Overall Length
6 1/2 in
Overall Width
4 3/8 in
Overall Height
6 1/2 in
Details
Filter Design
Cartridge
Description/Special Features
Fuel Element
Includes
Grommet Attached, O-Ring Included
Micron Rating
20 micron
Item
Fuel Filter
Type
Element
Absolute Filter Rating
20 micron
Baldwin Interchange
PF7718
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 20 micron, Height 6 1/2 in, Length 6 1/2 in, Width 4 11/32 in, Outside Dia. 4 11/32 in, Inside Dia. 21/32 in, Includes Grommet Attached, O-Ring Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.