Zoro Homepage

Fuel Filter, 6-13/16 x 4-1/4 x 6-13/16 In

  • Mfr # BF1362

  • Zoro # G5653724


product price: $57.49
/ea

Key Features

Filter Design
Spin-On
Length
6 13/16 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Micron Rating
40 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1362
Zoro #
G5653724
UPC #
791440078499
Country of Origin
United States

Dimensions

Length
6 13/16 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Height
6 13/16 in
Overall Length
6 13/16 in
Outside Diameter
4 1/4 in
Overall Height
6 13/16 in
Overall Width
4 1/4 in

Details

Filter Design
Spin-On
Micron Rating
40 micron
Item
Fuel Filter
Includes
Drain, I. Gasket
Description/Special Features
Fuel Spin-On with Drain
Type
Spin-on
Absolute Filter Rating
40 micron
Baldwin Interchange
BF1362

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On with Drain, Micron Rating 40 micron, Height 6 13/16 in, Length 6 13/16 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes Drain, I. Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.