Zoro Homepage

Fuel Filter, 6-1/32 x 3-3/8 x 6-1/32 In

  • Mfr # BF7904-D

  • Zoro # G2054552


product price: $40.99
/ea

Key Features

Filter Design
Cartridge
Length
6 1/32 in
Outside Dia.
3 3/8 in
Width
3 3/8 in
Inside Dia.
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7904-D
Zoro #
G2054552
UPC #
791440077386
Country of Origin
United States

Dimensions

Length
6 1/32 in
Outside Dia.
3 3/8 in
Width
3 3/8 in
Inside Dia.
11/16 in
Height
6 1/32 in
Overall Length
6 1/16 in
Overall Width
3 3/8 in
Outside Diameter
3 3/8 in
Inside Diameter
11/16 in
Overall Height
6 1/16 in

Details

Filter Design
Cartridge
Includes
Attached Grommet
Item
Fuel Filter
Description/Special Features
Secondary Fuel/Water Separator Element with Drain
Type
Element/Separator/Secondary
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Vehicle Make
John Deere
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fleetguard
FS19912
Baldwin Interchange
BF7904-D

Description

Fuel Filter, Filter Design Cartridge, Secondary Fuel/Water Separator Element with Drain, Height 6 1/32 in, Length 6 1/32 in, Width 3 3/8 in, Outside Dia. 3 3/8 in, Inside Dia. 11/16 in, Includes Attached Grommet, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.