Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 6-13/32 x 2-9/32 x 6-13/32In

  • Mfr # BF1046

  • Zoro # G512355879


product price: $18.89
/ea

Key Features

Filter Design
In-Line
Outside Dia.
2 9/32 in
Height
6 13/32 in
Description/Special Features
In-Line Fuel Filter
Inlet
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1046
Zoro #
G512355879
UPC #
791440049581
Country of Origin
Unknown

Dimensions

Outside Dia.
2 9/32 in
Height
6 13/32 in

Details

Filter Design
In-Line
Description/Special Features
In-Line Fuel Filter
Inlet
3/8 in
Includes
(2) Plastic Retainer Clips
Item
Fuel Filter

Description

Fuel Filter,6-13/32 x 2-9/32 x 6-13/32In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.