Zoro Homepage

Fuel Filter, 6-13/32x3-23/32x6-13/32 In

  • Mfr # PF7983

  • Zoro # G0359651


product price: $39.19
/ea

Key Features

Filter Design
Cartridge
Length
6 13/32 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
Inside Dia.
1 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7983
Zoro #
G0359651
UPC #
791440086074
Country of Origin
Mexico

Dimensions

Length
6 13/32 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
Inside Dia.
1 1/32 in
Height
6 13/32 in
Overall Width
3 3/4 in
Inside Diameter
3 3/4 in
Overall Height
6 7/16 in
Outside Diameter
1 1/16 in

Details

Filter Design
Cartridge
Micron Rating
5 micron
Item
Fuel Filter
Description/Special Features
Fuel Element
Includes
(2) O-Rings, Attached Grommet
Type
Element
Standards
ISO 9001:2015
Absolute Filter Rating
5 micron
Nominal Filter Rating
5 micron
Compatible Vehicle Make
Hitachi, John Deere
Compatible Engine Type
Diesel Engines
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Compatible Fluid Type
Diesel Fuel
Fit Type
Vehicle Specific
Product Type
Fuel Filter

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 5 micron, Height 6 13/32 in, Length 6 13/32 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Inside Dia. 1 1/32 in, Includes (2) O-Rings, Attached Grommet, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.