Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 6-1/4 x 3-15/16 x 6-1/4 In

  • Mfr # PF826

  • Zoro # G5682826


product price: $18.19
/ea

Key Features

Filter Design
Cartridge
Length
6 1/4 in
Outside Dia.
3 15/16 in
Width
3 15/16 in
Micron Rating
27 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF826
Zoro #
G5682826
UPC #
791440008991
Country of Origin
United States

Dimensions

Length
6 1/4 in
Outside Dia.
3 15/16 in
Width
3 15/16 in
Inside Dia.
1 1/16 in
Height
6 1/4 in
Overall Length
6 1/4 in
Overall Height
6 1/4 in
Inside Diameter
1 1/16 in
Outside Diameter
3 15/16 in
Overall Width
3 15/16 in

Details

Filter Design
Cartridge
Micron Rating
27 micron
Item
Fuel Filter
Includes
(2) Gaskets, G119 Gasket Included, Reinforced Center Tube
Description/Special Features
Fuel Element
Type
Element
Absolute Filter Rating
27 micron
Baldwin Interchange
PF826

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 27 micron, Height 6 1/4 in, Length 6 1/4 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Inside Dia. 1 1/16 in, Includes (2) Gaskets, G119 Gasket Included, Reinforced Center Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.