Zoro Homepage

Fuel Filter, 6-1/4 x 3-3/16 x 6-1/4 In

  • Mfr # BF1195

  • Zoro # G4465395


product price: $24.59
/ea

Key Features

Filter Design
In-Line
For Use With
Alfa Romeo, Audi, BMW, Land Rover, Mercedes Benz, Renault, Volkswagen Automotive
Length
6 1/4 in
Outside Dia.
3 3/16 in
Width
3 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1195
Zoro #
G4465395
UPC #
791440049468
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 1/4 in
Outside Dia.
3 3/16 in
Width
3 3/16 in
Height
6 1/4 in
Outside Diameter
3 3/16 in
Outlet Connection Size
5/16 in
Overall Width
3 3/16 in
Overall Length
6 1/4 in
Inlet Connection Size
5/16 in
Overall Height
6 1/4 in

Details

Filter Design
In-Line
For Use With
Alfa Romeo, Audi, BMW, Land Rover, Mercedes Benz, Renault, Volkswagen Automotive
Inlet
5/16 in
Item
Fuel Filter
Description/Special Features
In-Line Fuel Filter
Outlet
5/16 in
Type
In-Line
Baldwin Interchange
BF1195

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 6 1/4 in, Length 6 1/4 in, Width 3 3/16 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 3 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.