Fuel Filter, 6-15/16 in. Lx3-3/16 in. dia
Mfr # BF46014
Zoro # G1583009
product price: $31.59
/eaKey Features
Filter Design
Spin-On
For Use With
Davco 210 Fuel Processor
Length
6 15/16 in
Outside Dia.
3 3/16 in
Description/Special Features
Primary Fuel Spin-on
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF46014
Zoro #
G1583009
UPC #
791440097575
Country of Origin
Mexico
Dimensions
Length
6 15/16 in
Outside Dia.
3 3/16 in
Height
6 15/16 in
Thread Size
M16-1.50
Outside Diameter
3 3/16 in
Overall Height
6 15/16 in
Details
Filter Design
Spin-On
For Use With
Davco 210 Fuel Processor
Description/Special Features
Primary Fuel Spin-on
Includes
Furnished Gasket, Integral Gasket
Item
Fuel Filter
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Davco
Media Material
Cellulose
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Baldwin Interchange
BF46014
Description
Fuel Filter, Filter Design Spin-On, Primary Fuel Spin-On, Height 6 15/16 in, Length 6 15/16 in, Outside Dia. 3 3/16 in, Includes Furnished Gasket, Integral Gasket, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.