Zoro Homepage

Fuel Filter, 6-15/16 x 3-7/32 x 6-15/16In

  • Mfr # BF7670

  • Zoro # G5752555


product price: $16.89
/ea

Key Features

Filter Design
In-Line
For Use With
Audi, Volkswagen Automotive
Length
6 15/16 in
Outside Dia.
3 7/32 in
Width
3 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7670
Zoro #
G5752555
UPC #
791440055940
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 15/16 in
Outside Dia.
3 7/32 in
Width
3 7/32 in
Height
6 15/16 in
Outlet Connection Size
5/16 in
Overall Height
6 15/16 in
Outside Diameter
3 1/4 in
Inlet Connection Size
5/16 in

Details

Filter Design
In-Line
For Use With
Audi, Volkswagen Automotive
Outlet
5/16 in
Item
Fuel Filter
Inlet
5/16 in
Description/Special Features
In-Line Fuel Filter
Type
In-Line
Standards
ISO 9001:2015
Housing Material
Metal
Compatible Vehicle Make
Audi, Volkswagen
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Fuel Filter
Compatible Vehicle Type
Buses, Trucks
Fit Type
Vehicle Specific
Media Material
Cellulose
Baldwin Interchange
BF7670

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 6 15/16 in, Length 6 15/16 in, Width 3 7/32 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 3 7/32 in, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.