Fuel Filter, 6-15/32x2-13/32x6-15/32 In
Mfr # BF9805
Zoro # G0124255
product price: $43.39
/eaKey Features
Filter Design
In-Line
Length
6 15/32 in
Outside Dia.
2 13/32 in
Width
2 13/32 in
Description/Special Features
In-Line Fuel Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF9805
Zoro #
G0124255
UPC #
791440087170
Country of Origin
China
Dimensions
Length
6 15/32 in
Outside Dia.
2 13/32 in
Width
2 13/32 in
Height
6 15/32 in
Inlet Connection Size
1/4 in
Outside Diameter
2 7/16 in
Outlet Connection Size
1/4 in
Overall Length
6 1/2 in
Overall Width
2 7/16 in
Overall Height
6 1/2 in
Details
Filter Design
In-Line
Description/Special Features
In-Line Fuel Filter
Inlet
1/4 in
Item
Fuel Filter
Outlet
1/4 in
Includes
1/4 in Vapor Line
Type
In-Line Fuel Filter
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 6 15/32 in, Length 6 15/32 in, Width 2 13/32 in, Inlet 1/4 in, Outlet 1/4 in, Outside Dia. 2 13/32 in, Includes 1/4 in Vapor Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.