Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 6-15/32x4-23/32x6-15/32 In

  • Mfr # PF7749

  • Zoro # G1223774


product price: $38.85
/ea

Key Features

Filter Design
Cartridge
Length
6 15/32 in
Outside Dia.
4 23/32 in
Width
4 23/32 in
Micron Rating
10 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7749
Zoro #
G1223774
UPC #
791440063228
Country of Origin
United States

Dimensions

Length
6 15/32 in
Outside Dia.
4 23/32 in
Width
4 23/32 in
Inside Dia.
21/32 in
Height
6 15/32 in
Overall Length
6 1/2 in
Overall Width
4 3/4 in
Outside Diameter
4 3/4 in
Inside Diameter
11/16 in
Overall Height
6 1/2 in

Details

Filter Design
Cartridge
Micron Rating
10 micron
Description/Special Features
Maximum Performance Fuel/Water Separator Element
Includes
Grommet, O-Ring
Item
Fuel Filter
Type
Element/Maximum Performance Glass/Separator
Absolute Filter Rating
10 micron
Baldwin Interchange
PF7749

Description

Fuel Filter, Filter Design Cartridge, Maximum Performance Fuel/Water Separator Element, Micron Rating 10 micron, Height 6 15/32 in, Length 6 15/32 in, Width 4 23/32 in, Outside Dia. 4 23/32 in, Inside Dia. 21/32 in, Includes Grommet, O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.