Fuel Filter, 6-1/8 in. Lx4-11/32 in. dia.
Mfr # BF46027-O
Zoro # G1582701
product price: $45.15
/eaKey Features
Filter Design
Spin-On
For Use With
Racor 400, 600 Series Filter Assemblies
Length
6 1/8 in
Outside Dia.
4 11/32 in
Description/Special Features
Fuel/Water Separator Spin-On with Open Port for Bowl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF46027-O
Zoro #
G1582701
UPC #
791440097742
Country of Origin
United States
Dimensions
Length
6 1/8 in
Outside Dia.
4 11/32 in
Height
3 1/2 in
Overall Length
6 1/8 in
Outside Diameter
4 3/8 in
Overall Height
3 1/2 in
Details
Filter Design
Spin-On
For Use With
Racor 400, 600 Series Filter Assemblies
Description/Special Features
Fuel/Water Separator Spin-On with Open Port for Bowl
Item
Fuel Filter
Includes
(2) Gaskets Included, Port Thread: 3 3/4-10ANS Buttress
Baldwin Interchange
BF46027-O
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 3 1/2 in, Length 6 1/8 in, Outside Dia. 4 11/32 in, Includes (2) Gaskets Included, Port Thread: 3 3/4-10ANS Buttress
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.