Zoro Homepage

Fuel Filter, 6-1/8 x 3-11/16 x 6-1/8 In

  • Mfr # BF7981

  • Zoro # G9454916


product price: $24.95
/ea

Key Features

Filter Design
Spin-On
Length
6 1/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
6 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7981
Zoro #
G9454916
UPC #
791440086005
Country of Origin
United States

Dimensions

Length
6 1/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
6 1/8 in
Overall Height
6 1/8 in
Overall Width
3 11/16 in
Outside Diameter
3 11/16 in
Overall Length
6 1/8 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Description/Special Features
Fuel Spin-On with Sensor Port
Includes
Gasket, I. Gasket, O-Ring Included, Sensor Port Thread: M14 x 2.0
Micron Rating
13 micron
Type
Fuel Spin-on
Features
Sensor Port
Absolute Filter Rating
13 micron

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On with Sensor Port, Micron Rating 13 micron, Height 6 1/8 in, Length 6 1/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Gasket, I. Gasket, O-Ring Included, Sensor Port Thread: M14 x 2.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.