Fuel Filter, 6-1/8 x 3-1/32 x 6-1/8 In
Mfr # BF587-D
Zoro # G1793364
product price: $17.99
/eaKey Features
Filter Design
Spin-On
Length
6 1/8 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Description/Special Features
Secondary Fuel Spin-on with Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF587-D
Zoro #
G1793364
UPC #
791440006751
Country of Origin
United States
Dimensions
Length
6 1/8 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Height
6 1/8 in
Thread Size
M16-1.50
Outside Diameter
3 1/16 in
Overall Height
6 1/8 in
Details
Filter Design
Spin-On
Item
Fuel Filter
Description/Special Features
Secondary Fuel Spin-on with Drain
Includes
G449-B Integral Gasket
Micron Rating
20 micron
Type
Spin-On/Secondary
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Vehicle Make
Atlas Copco, Case IH, Fendt, Fiat, Ford, Galion, Hough, Navistar, John Deere, M.A.N, New Holland, Volvo
Product Type
Fuel Filter
Compatible Vehicle Type
Buses, Trucks
Absolute Filter Rating
20 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Nominal Filter Rating
5 micron
Fit Type
Vehicle Specific
Fleetguard
FF5135
Baldwin Interchange
BF587-D
Description
Fuel Filter, Filter Design Spin-On, Secondary Fuel Spin-On with Drain, Micron Rating 20 micron, Height 6 1/8 in, Length 6 1/8 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes G449-B Integral Gasket, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.