Zoro Homepage

Fuel Filter, 6-1/8 x 3-1/32 x 6-1/8 In

  • Mfr # BF7591D

  • Zoro # G2156682


product price: $19.49
/ea

Key Features

Filter Design
Spin-On
Length
6 1/8 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Height
6 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7591D
Zoro #
G2156682
UPC #
791440045521
Country of Origin
United States

Dimensions

Length
6 1/8 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Height
6 1/8 in
Thread Size
M16-1.50
Outside Diameter
3 1/16 in
Overall Height
6 1/8 in

Details

Filter Design
Spin-On
Includes
G449-B Attached Gasket
Description/Special Features
Fuel Spin-on with Drain
Item
Fuel Filter
Type
Spin-On
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Compatible Vehicle Make
Case IH, Hanomag, Navistar
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
7 micron
Media Material
Cellulose
Baldwin Interchange
BF7591D

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On with Drain, Height 6 1/8 in, Length 6 1/8 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes G449-B Attached Gasket, Thread Size M16-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.