Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In
Mfr # BF1221
Zoro # G1312071
product price: $21.79
/eaKey Features
Filter Design
Spin-On
Length
6 21/32 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Description/Special Features
Fuel/Water Separator Spin-on with Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF1221
Zoro #
G1312071
UPC #
791440011588
Country of Origin
United States
Dimensions
Length
6 21/32 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Height
6 21/32 in
Thread Size
M16-1.50
Outside Diameter
3 1/16 in
Overall Height
6 11/16 in
Details
Filter Design
Spin-On
Description/Special Features
Fuel/Water Separator Spin-on with Drain
Item
Fuel Filter
Includes
G449-B Integral Gasket, Standpipe
Micron Rating
20 micron
Type
Spin-On/Separator
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Trucks
Nominal Filter Rating
4 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Fuel Filter
Media Material
Cellulose
Fit Type
Vehicle Specific
Absolute Filter Rating
20 micron
Compatible Vehicle Make
Volvo
Baldwin Interchange
BF1221
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 20 micron, Height 6 21/32 in, Length 6 21/32 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes G449-B Integral Gasket, Standpipe, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.