Zoro Homepage

Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In

  • Mfr # BF1367

  • Zoro # G0627243


product price: $19.79
/ea

Key Features

Filter Design
Spin-On
Length
6 21/32 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Micron Rating
10 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1367
Zoro #
G0627243
UPC #
791440078994
Country of Origin
United States

Dimensions

Length
6 21/32 in
Outside Dia.
3 1/32 in
Width
3 1/32 in
Height
6 21/32 in
Thread Size
M16-1.50
Outside Diameter
3 1/16 in
Overall Height
6 11/16 in

Details

Filter Design
Spin-On
Micron Rating
10 micron
Includes
Furnished Gasket, G449-B Integral Gasket
Item
Fuel Filter
Description/Special Features
Fuel/Water Separator Spin-on with Drain
Type
Spin-on/Separator
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Product Type
Fuel Filter
Compatible Vehicle Make
Iveco
Nominal Filter Rating
10 micron
Absolute Filter Rating
10 micron
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
BF1367

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 10 micron, Height 6 21/32 in, Length 6 21/32 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes Furnished Gasket, G449-B Integral Gasket, Thread Size M16-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.