Zoro Homepage

Fuel Filter, 6-23/32 x 3-3/16 x 6-23/32In

  • Mfr # BF9839-D

  • Zoro # G012356796


product price: $44.59
/ea

Key Features

Filter Design
Cartridge
Outside Dia.
3 3/16 in
Inside Dia.
3/4 in
Type
Element
Height
6 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF9839-D
Zoro #
G012356796
UPC #
791440088627
Country of Origin
Unknown

Dimensions

Outside Dia.
3 3/16 in
Inside Dia.
3/4 in
Height
6 23/32 in

Details

Filter Design
Cartridge
Type
Element
Item
Fuel Filter
Includes
Drain, Grommet Attached
Description/Special Features
Primary Fuel Element with Drain

Description

Fuel Filter,6-23/32 x 3-3/16 x 6-23/32In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.