Fuel Filter, 6-23/32 x 4-5/32 x 6-23/32In

  • Mfr # F594-F

  • Zoro # G5610437


product price:  $36.29
/ea

Key Features

Filter Design
Cartridge
Length
6 23/32 in
Outside Dia.
4 5/32 in
Width
4 5/32 in
Inside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F594-F
Zoro #
G5610437
UPC #
791440052949
Country of Origin
Brazil

Dimensions

Length
6 23/32 in
Outside Dia.
4 5/32 in
Width
4 5/32 in
Inside Dia.
3/4 in
Height
6 23/32 in
Inside Diameter
3/4 in
Overall Height
6 3/4 in
Overall Length
6 3/4 in
Overall Width
4 3/16 in
Outside Diameter
4 3/16 in

Details

Filter Design
Cartridge
Description/Special Features
Fuel Element with Bail Handle
Includes
(2) Gaskets, Bail Handle
Item
Fuel Filter
Type
Element
Baldwin Interchange
F594-F

Description

Fuel Filter, Filter Design Cartridge, Fuel Element with Bail Handle, Height 6 23/32 in, Length 6 23/32 in, Width 4 5/32 in, Outside Dia. 4 5/32 in, Inside Dia. 3/4 in, Includes (2) Gaskets, Bail Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.