Zoro Homepage

Fuel Filter, 6 25/32 in Length, 4 5/16 in Outside Dia

  • Mfr # BF7929 KIT

  • Zoro # G7495397


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Length
6 25/32 in
Outside Dia.
4 5/16 in
Width
4 5/16 in
Micron Rating
10 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7929 KIT
Zoro #
G7495397
UPC #
791440079540
Country of Origin
United States

Dimensions

Length
6 25/32 in
Outside Dia.
4 5/16 in
Width
4 5/16 in
Height
6 25/32 in
Thread Size
1"-14
Overall Height
6 13/16 in
Outside Diameter
4 5/16 in

Details

Filter Design
Spin-On
Micron Rating
10 micron
Item
Fuel Filter
Includes
Integral Gasket, Element, Spin-on with Drain
Description/Special Features
Set of 2 Fuel Filters
Type
Element/Spin-on/Set of 2
Standards
ISO 9001:2015
Absolute Filter Rating
10 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Product Type
Fuel Filter
Nominal Filter Rating
10 micron
Compatible Vehicle Make
John Deere
Fit Type
Vehicle Specific
Baldwin Interchange
BF7929 KIT

Description

Fuel Filter, Filter Design Spin-On, Set of 2 Fuel Filters, Micron Rating 10 micron, Height 6 25/32 in, Length 6 25/32 in, Width 4 5/16 in, Outside Dia. 4 5/16 in, Includes Integral Gasket, Element, Spin-on with Drain, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.