Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 6-25/32 x 3-9/32 x 6-25/32In

  • Mfr # BF7964-D

  • Zoro # G5643495


product price: $48.19
/ea

Key Features

Filter Design
Cartridge
Length
6 25/32 in
Outside Dia.
3 9/32 in
Width
3 9/32 in
Description/Special Features
Secondary Fuel/Water Separator Element with Removable Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7964-D
Zoro #
G5643495
UPC #
791440082601
Country of Origin
United States

Dimensions

Length
6 25/32 in
Outside Dia.
3 9/32 in
Width
3 9/32 in
Inside Dia.
21/32 in
Height
6 25/32 in
Inside Diameter
11/16 in
Overall Length
6 13/16 in
Overall Height
6 13/16 in
Overall Width
3 5/16 in
Outside Diameter
3 5/16 in

Details

Filter Design
Cartridge
Description/Special Features
Secondary Fuel/Water Separator Element with Removable Drain
Micron Rating
13 micron
Item
Fuel Filter
Includes
Grommet Attached, Removable Drain
Type
Element/Secondary/Separator
Absolute Filter Rating
13 micron
Baldwin Interchange
BF7964-D

Description

Fuel Filter, Filter Design Cartridge, Secondary Fuel/Water Separator Element with Removable Drain, Micron Rating 13 micron, Height 6 25/32 in, Length 6 25/32 in, Width 3 9/32 in, Outside Dia. 3 9/32 in, Inside Dia. 21/32 in, Includes Grommet Attached, Removable Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.