Zoro Homepage

Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In

  • Mfr # BF1231

  • Zoro # G5797845


product price: $49.39
/ea

Key Features

Filter Design
Spin-On
Length
6 25/32 in
Outside Dia.
4 5/16 in
Width
4 5/16 in
Micron Rating
10 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1231
Zoro #
G5797845
UPC #
791440043343
Country of Origin
United States

Dimensions

Length
6 25/32 in
Outside Dia.
4 5/16 in
Width
4 5/16 in
Height
6 25/32 in
Overall Height
6 13/16 in
Overall Width
4 5/16 in
Overall Length
6 13/16 in
Outside Diameter
4 5/16 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Micron Rating
10 micron
Includes
Drain/Integral Post Seal, I. Gasket
Description/Special Features
Fuel/Water Separator Spin-On with Drain
Type
Spin-on/Separator
Absolute Filter Rating
10 micron
Baldwin Interchange
BF1231

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 10 micron, Height 6 25/32 in, Length 6 25/32 in, Width 4 5/16 in, Outside Dia. 4 5/16 in, Includes Drain/Integral Post Seal, I. Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.