Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 6-3/16 x 3-11/16 x 6-3/16 In

  • Mfr # BF1220

  • Zoro # G5835015


product price: $22.79
/ea

Key Features

Filter Design
Spin-On
Length
6 3/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Micron Rating
20 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1220
Zoro #
G5835015
UPC #
791440011571
Country of Origin
United States

Dimensions

Length
6 3/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
6 3/16 in
Thread Size
1"-14
Overall Height
6 3/16 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Micron Rating
20 micron
Item
Fuel Filter
Includes
ES24-D Furnished Gasket, Integral Post Seal
Description/Special Features
Fuel/Water Separator Spin-on with Drain
Type
Spin-on/Separator
Standards
ISO 9001:2015
Product Type
Fuel Filter
Media Material
Cellulose
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Case IH, Navistar
Absolute Filter Rating
20 micron
Nominal Filter Rating
4 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
BF1220

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 20 micron, Height 6 3/16 in, Length 6 3/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes ES24-D Furnished Gasket, Integral Post Seal, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.