Fuel Filter, 6-3/4 x 2-5/32 x 6-3/4 In
Mfr # BF7711
Zoro # G5567782
product price: $25.39
/eaKey Features
Filter Design
In-Line
Length
6 3/4 in
Outside Dia.
2 5/32 in
Width
2 5/32 in
Description/Special Features
In-Line Fuel Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF7711
Zoro #
G5567782
UPC #
791440060715
Country of Origin
Taiwan, Province of China
Dimensions
Length
6 3/4 in
Outside Dia.
2 5/32 in
Width
2 5/32 in
Height
6 3/4 in
Overall Height
6 3/4 in
Overall Length
6 3/4 in
Inlet Connection Size
5/16 in
Outside Diameter
2 3/16 in
Overall Width
2 3/16 in
Outlet Connection Size
3/8 in
Details
Filter Design
In-Line
Description/Special Features
In-Line Fuel Filter
Outlet
3/8 in
Includes
3/8 in Quick Connect
Item
Fuel Filter
Inlet
5/16 in
Type
In-Line
Baldwin Interchange
BF7711
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 6 3/4 in, Length 6 3/4 in, Width 2 5/32 in, Inlet 5/16 in, Outlet 3/8 in, Outside Dia. 2 5/32 in, Includes 3/8 in Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.