Zoro Homepage

Fuel Filter, 6-3/4 x 4-7/32 x 6-3/4 In

  • Mfr # PF225

  • Zoro # G5718745


product price: $26.29
/ea

Key Features

Filter Design
Cartridge
Length
6 3/4 in
Outside Dia.
4 7/32 in
Width
4 7/32 in
Height
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF225
Zoro #
G5718745
UPC #
791440002852
Country of Origin
United States

Dimensions

Length
6 3/4 in
Outside Dia.
4 7/32 in
Width
4 7/32 in
Height
6 3/4 in
Inside Dia.
13/16 in, 1 in
Overall Height
6 3/4 in
Inside Diameter
13/16 in
Outside Diameter
4 1/4 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Includes
Attached End Seals
Micron Rating
27 micron
Description/Special Features
Fuel Element
Standards
ISO 9001:2015
Type
Element
Product Type
Fuel Filter
Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Galion, Hough, Navistar
Absolute Filter Rating
27 micron
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines
Nominal Filter Rating
9.8 micron
Media Material
Cellulose
Baldwin Interchange
PF225

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 27 micron, Height 6 3/4 in, Length 6 3/4 in, Width 4 7/32 in, Outside Dia. 4 7/32 in, Inside Dia. 13/16 in, 1 in, Includes Attached End Seals, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.