Fuel Filter, 6-3/4in. L x 1-3/4in. dia.
Mfr # PT23095-MPG
Zoro # G0489170
product price: $69.25
/eaKey Features
Filter Design
Cartridge
Length
6 3/4 in
Outside Dia.
1 3/4 in
Description/Special Features
Maximum Performance Glass hydraulic Element
Includes
O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT23095-MPG
Zoro #
G0489170
UPC #
791440096233
Country of Origin
Italy
Dimensions
Length
6 3/4 in
Outside Dia.
1 3/4 in
Height
6 3/4 in
Overall Height
6 3/4 in
Outside Diameter
1 3/4 in
Inside Diameter
13/16 in
Details
Filter Design
Cartridge
Description/Special Features
Maximum Performance Glass hydraulic Element
Includes
O-Ring
Item
Fuel Filter
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Compatible Vehicle Make
Internormen
Baldwin Interchange
PT23095-MPG
Description
Fuel Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 6 3/4 in, Length 6 3/4 in, Outside Dia. 1 3/4 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.