Zoro Homepage

Fuel Filter, 6-3/8 x 2-5/32 x 6-3/8 In

  • Mfr # BF1008

  • Zoro # G4465386


product price: $16.79
/ea

Key Features

Filter Design
In-Line
For Use With
Dodge Dakota, Ram Charger
Length
6 3/8 in
Outside Dia.
2 5/32 in
Width
2 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1008
Zoro #
G4465386
UPC #
791440049871
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 3/8 in
Outside Dia.
2 5/32 in
Width
2 5/32 in
Height
6 3/8 in
Outlet Connection Size
5/16 in
Overall Width
2 3/16 in
Overall Length
6 3/8 in
Outside Diameter
2 3/16 in
Overall Height
6 3/8 in
Inlet Connection Size
5/16 in

Details

Filter Design
In-Line
For Use With
Dodge Dakota, Ram Charger
Item
Fuel Filter
Description/Special Features
In-Line Fuel Filter
Inlet
5/16 in
Outlet
5/16 in
Type
In-Line
Baldwin Interchange
BF1008

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 6 3/8 in, Length 6 3/8 in, Width 2 5/32 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 2 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.