Fuel Filter, 6-3/8 x 2-7/32 x 6-3/8 In
Mfr # BF1170
Zoro # G5753395
product price: $14.85
/eaKey Features
Filter Design
In-Line
Length
6 3/8 in
Outside Dia.
2 7/32 in
Width
2 7/32 in
Description/Special Features
In-Line Fuel Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF1170
Zoro #
G5753395
UPC #
791440011427
Country of Origin
Taiwan, Province of China
Dimensions
Length
6 3/8 in
Outside Dia.
2 7/32 in
Width
2 7/32 in
Height
6 3/8 in
Overall Length
6 3/8 in
Inlet Connection Size
5/16 in
Overall Width
2 1/4 in
Outlet Connection Size
3/8 in
Overall Height
6 3/8 in
Outside Diameter
2 1/4 in
Details
Filter Design
In-Line
Description/Special Features
In-Line Fuel Filter
Outlet
3/8 in
Includes
(2) Plastic Retainer Clips
Item
Fuel Filter
Inlet
5/16 in
Type
In-Line
Baldwin Interchange
BF1170
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 6 3/8 in, Length 6 3/8 in, Width 2 7/32 in, Inlet 5/16 in, Outlet 3/8 in, Outside Dia. 2 7/32 in, Includes (2) Plastic Retainer Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.