Zoro Homepage

Fuel Filter, 6-5/16 in. Lx4-1/4 in. dia.

  • Mfr # BF9925-O

  • Zoro # G312353327


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Outside Dia.
4 1/4 in
Description/Special Features
Fuel/Water Separator Spin-On with Open Port for Bowl
Includes
(2) Gaskets Included, Grommet Attached, Open Port for Bowl, Port Thread: M95 x 2.5
Height
6 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF9925-O
Zoro #
G312353327
UPC #
791440095199
Country of Origin
Unknown

Dimensions

Outside Dia.
4 1/4 in
Height
6 5/16 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Description/Special Features
Fuel/Water Separator Spin-On with Open Port for Bowl
Includes
(2) Gaskets Included, Grommet Attached, Open Port for Bowl, Port Thread: M95 x 2.5

Description

Fuel/Water Separator Spin-On With Open End For Bowl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.