Fuel Filter, 6-5/16 x 2-5/32 x 6-5/16 In
Mfr # BF1174
Zoro # G5766555
product price: $14.29
/eaKey Features
Filter Design
In-Line
Length
6 5/16 in
Outside Dia.
2 5/32 in
Width
2 5/32 in
Description/Special Features
In-Line Fuel Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF1174
Zoro #
G5766555
UPC #
791440048898
Country of Origin
Taiwan, Province of China
Dimensions
Length
6 5/16 in
Outside Dia.
2 5/32 in
Width
2 5/32 in
Height
6 5/16 in
Outlet Connection Size
3/8 in
Overall Height
6 5/16 in
Outside Diameter
2 3/16 in
Inlet Connection Size
3/8 in
Details
Filter Design
In-Line
Item
Fuel Filter
Description/Special Features
In-Line Fuel Filter
Outlet
3/8 in
Inlet
3/8 in
Includes
(2) Plastic Retainer Clips
Type
In-Line
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Compatible Vehicle Make
Chevrolet, Pontiac
Compatible Vehicle Type
Buses, Trucks
Housing Material
Metal
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Baldwin Interchange
BF1174
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 6 5/16 in, Length 6 5/16 in, Width 2 5/32 in, Inlet 3/8 in, Outlet 3/8 in, Outside Dia. 2 5/32 in, Includes (2) Plastic Retainer Clips, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.