Zoro Homepage

Fuel Filter, 6-5/16 x 4-1/4 x 6-5/16 In

  • Mfr # BF1387-O

  • Zoro # G212356152


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Outside Dia.
4 1/4 in
Height
6 5/16 in
Description/Special Features
Fuel/Water Separator Spin-On with Open Port for Bowl
Type
Spin-on/Separator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1387-O
Zoro #
G212356152
UPC #
791440081345
Country of Origin
Unknown

Dimensions

Outside Dia.
4 1/4 in
Height
6 5/16 in

Details

Filter Design
Spin-On
Description/Special Features
Fuel/Water Separator Spin-On with Open Port for Bowl
Type
Spin-on/Separator
Item
Fuel Filter
Includes
(2) Gaskets Included, Integral Post Seal, Open Port, Port Thread: M80 x 2.5

Description

Fuel/Water Separator Spin-On With Open End For Bowl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.