Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 6-5/16in. L x 3-1/2in. dia.

  • Mfr # PT23045-MPG

  • Zoro # G0489137


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Length
6 5/16 in
Outside Dia.
3 1/2 in
Description/Special Features
Maximum Performance Glass hydraulic Element
Height
6 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT23045-MPG
Zoro #
G0489137
UPC #
791440095731
Country of Origin
Italy

Dimensions

Length
6 5/16 in
Outside Dia.
3 1/2 in
Height
6 5/16 in
Outside Diameter
3 1/2 in
Overall Height
6 5/16 in
Inside Diameter
1 15/16 in

Details

Filter Design
Cartridge
Description/Special Features
Maximum Performance Glass hydraulic Element
Item
Fuel Filter
Includes
Integral Gasket
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Hydac
Media Material
Cellulose
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT23045-MPG

Description

Fuel Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 6 5/16 in, Length 6 5/16 in, Outside Dia. 3 1/2 in, Includes Integral Gasket, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.