Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In
Mfr # BF1266
Zoro # G4465334
product price: $26.79
/eaKey Features
Filter Design
Spin-On
Length
6 5/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Description/Special Features
Fuel/Water Separator Spin-on with Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF1266
Zoro #
G4465334
UPC #
791440058729
Country of Origin
United States
Dimensions
Length
6 5/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
6 5/32 in
Thread Size
1-12
Overall Height
6 3/16 in
Outside Diameter
3 11/16 in
Details
Filter Design
Spin-On
Description/Special Features
Fuel/Water Separator Spin-on with Drain
Item
Fuel Filter
Micron Rating
40 micron
Includes
ES24-D Furnished Gasket, Integral Gasket
Type
Spin-on/Separator
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines
Compatible Vehicle Type
Buses, Trucks
Product Type
Fuel Filter
Compatible Vehicle Make
Detroit
Absolute Filter Rating
40 micron
Media Material
Cellulose
Compatible Fluid Type
Diesel Fuel
Nominal Filter Rating
9 micron
Baldwin Interchange
BF1266
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 40 micron, Height 6 5/32 in, Length 6 5/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes ES24-D Furnished Gasket, Integral Gasket, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.