Zoro Homepage

Fuel Filter, 6-5/8 x 3-11/16 x 6-5/8 In

  • Mfr # BF7640

  • Zoro # G5647302


product price: $30.99
/ea

Key Features

Filter Design
Spin-On
Length
6 5/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7640
Zoro #
G5647302
UPC #
791440056251
Country of Origin
United States

Dimensions

Length
6 5/8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
6 5/8 in
Overall Height
6 5/8 in
Overall Length
6 5/8 in
Overall Width
3 11/16 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Description/Special Features
Fuel Spin-On
Includes
I. Gasket, Integral Post Seal
Type
Spin-on
Baldwin Interchange
BF7640

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Height 6 5/8 in, Length 6 5/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes I. Gasket, Integral Post Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.