Zoro Homepage

Fuel Filter, 6-5/8 x 3-15/16 x 6-5/8 In

  • Mfr # PF594

  • Zoro # G1634945


product price: $19.19
/ea

Key Features

Filter Design
Cartridge
Length
6 5/8 in
Outside Dia.
3 15/16 in
Width
3 15/16 in
Micron Rating
27 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF594
Zoro #
G1634945
UPC #
791440006904
Country of Origin
Mexico

Dimensions

Length
6 5/8 in
Outside Dia.
3 15/16 in
Width
3 15/16 in
Height
6 5/8 in
Inside Dia.
23/32 in
Inside Diameter
3/4 in
Outside Diameter
3 15/16 in
Overall Height
6 5/8 in

Details

Filter Design
Cartridge
Micron Rating
27 micron
Item
Fuel Filter
Includes
(2) Attached Grommet
Description/Special Features
Primary Fuel Element
Type
Element/Primary
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Media Material
Cellulose
Absolute Filter Rating
27 micron
Nominal Filter Rating
9.8 micron
Product Type
Fuel Filter
Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Make
Deutz
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines
Baldwin Interchange
PF594

Description

Fuel Filter, Filter Design Cartridge, Primary Fuel Element, Micron Rating 27 micron, Height 6 5/8 in, Length 6 5/8 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Inside Dia. 23/32 in, Includes (2) Attached Grommet, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.