Zoro Homepage

Fuel Filter, 6-5/8 x 3-19/32 x 6-5/8 In

  • Mfr # PF7556

  • Zoro # G9520585


product price: $19.19
/ea

Key Features

Filter Design
Cartridge
Length
6 5/8 in
Outside Dia.
3 19/32 in
Width
3 19/32 in
Height
6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7556
Zoro #
G9520585
UPC #
791440038325
Country of Origin
Japan

Dimensions

Length
6 5/8 in
Outside Dia.
3 19/32 in
Width
3 19/32 in
Height
6 5/8 in
Inside Dia.
9/16 in
Overall Width
3 5/8 in
Overall Length
6 5/8 in
Overall Height
6 5/8 in
Outside Diameter
3 5/8 in
Inside Diameter
9/16 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Includes
Gasket, Grommet Attached
Description/Special Features
Fuel Element
Type
Element
Baldwin Interchange
PF7556

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Height 6 5/8 in, Length 6 5/8 in, Width 3 19/32 in, Outside Dia. 3 19/32 in, Inside Dia. 9/16 in, Includes Gasket, Grommet Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.