Zoro Homepage

Fuel Filter, 6-7/16 x 4-11/32 x 6-7/16 In

  • Mfr # PF7733

  • Zoro # G012353009


product price: $27.65
/ea

Key Features

Filter Design
Cartridge
Outside Dia.
4 11/32 in
Inside Dia.
21/32 in
Includes
Grommet, O-Ring
Type
Element/Separator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7733
Zoro #
G012353009
UPC #
791440061859
Country of Origin
Unknown

Dimensions

Outside Dia.
4 11/32 in
Inside Dia.
21/32 in
Height
6 7/16 in

Details

Filter Design
Cartridge
Includes
Grommet, O-Ring
Item
Fuel Filter
Type
Element/Separator
Micron Rating
10 micron
Description/Special Features
Fuel/Water Separator Element

Description

Fuel/Water Separator Element

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.