Zoro Homepage

Fuel Filter, 6-9/16 x 2-1/8 x 6-9/16 In

  • Mfr # BF7775

  • Zoro # G5579804


product price: $22.89
/ea

Key Features

Filter Design
In-Line
Length
6 9/16 in
Outside Dia.
2 1/8 in
Width
2 1/8 in
Outlet
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7775
Zoro #
G5579804
UPC #
791440066953
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 9/16 in
Outside Dia.
2 1/8 in
Width
2 1/8 in
Height
6 9/16 in
Outside Diameter
2 1/8 in
Overall Height
6 9/16 in
Outlet Connection Size
3/8 in
Overall Width
2 1/8 in
Overall Length
6 9/16 in

Details

Filter Design
In-Line
Outlet
3/8 in
Description/Special Features
In-Line Fuel Filter
Inlet
M16 x 1.5
Includes
3/8 in Universal Return Line
Item
Fuel Filter
Type
In-Line
Baldwin Interchange
BF7775

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 6 9/16 in, Length 6 9/16 in, Width 2 1/8 in, Inlet M16 x 1.5, Outlet 3/8 in, Outside Dia. 2 1/8 in, Includes 3/8 in Universal Return Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.