Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 6-9/16 x 2-5/8 x 6-9/16 In

  • Mfr # BF1199

  • Zoro # G5503312


product price: $14.69
/ea

Key Features

Filter Design
In-Line
For Use With
Dodge Monaco, Eagle Premier, Jeep Grand Cherokee
Length
6 9/16 in
Outside Dia.
2 5/8 in
Width
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1199
Zoro #
G5503312
UPC #
791440049529
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 9/16 in
Outside Dia.
2 5/8 in
Width
2 5/8 in
Height
6 9/16 in
Inlet Connection Size
3/8 in
Outlet Connection Size
5/16 in
Overall Width
2 5/8 in
Outside Diameter
2 5/8 in
Overall Length
6 9/16 in
Overall Height
6 9/16 in

Details

Filter Design
In-Line
For Use With
Dodge Monaco, Eagle Premier, Jeep Grand Cherokee
Inlet
3/8 in
Outlet
5/16 in
Item
Fuel Filter
Description/Special Features
In-Line Fuel Filter
Type
In-Line
Baldwin Interchange
BF1199

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 6 9/16 in, Length 6 9/16 in, Width 2 5/8 in, Inlet 3/8 in, Outlet 5/16 in, Outside Dia. 2 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.