Zoro Homepage

Fuel Filter, 6-9/16 x 2-9/32 x 6-9/16 In

  • Mfr # BF7801

  • Zoro # G412356969


product price: $22.55
/ea

Key Features

Filter Design
In-Line
Outside Dia.
2 9/32 in
Includes
3/8 in Return Line
Description/Special Features
In-Line Fuel Filter
Height
6 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7801
Zoro #
G412356969
UPC #
791440064782
Country of Origin
Unknown

Dimensions

Outside Dia.
2 9/32 in
Height
6 9/16 in

Details

Filter Design
In-Line
Item
Fuel Filter
Includes
3/8 in Return Line
Description/Special Features
In-Line Fuel Filter
Inlet
5/16 in

Description

Fuel Filter,6-9/16 x 2-9/32 x 6-9/16 In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.