Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 6-9/32" H x 6-9/32" L

  • Mfr # BF46098-O

  • Zoro # G2119140


product price: $61.15
/ea

Key Features

Filter Design
Spin-On
For Use With
Freightliner Century Class, Cargo FC80, Cascadia Trucks
Length
6 9/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46098-O
Zoro #
G2119140
UPC #
791440107366
Country of Origin
United States

Dimensions

Length
6 9/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Height
6 9/32 in
Thread Size
1"-14
Outside Diameter
4 1/4 in
Overall Height
6 5/16 in

Details

Filter Design
Spin-On
For Use With
Freightliner Century Class, Cargo FC80, Cascadia Trucks
Includes
(2) Furnished Gasket, 3 3/4-10 UNS B Bowl Thread, Attached Grommet, Integral Post Seal
Item
Fuel Filter
Micron Rating
30 micron
Description/Special Features
Fuel/Water Separator with Open Port for Bowl
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Nominal Filter Rating
30 micron
Product Type
Fuel Filter
Compatible Vehicle Make
Cargo, Cascadia, Freightliner
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
BF46098-O

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator with Open Port for Bowl, Micron Rating 30 micron, Height 6 9/32 in, Length 6 9/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes (2) Furnished Gasket, 3 3/4-10 UNS B Bowl Thread, Attached Grommet, Integral Post Seal, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.