Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 6 x 2-1/4 x 6 In

  • Mfr # BF1184

  • Zoro # G5797863


product price: $12.59
/ea

Key Features

Filter Design
In-Line
Length
6 in
Outside Dia.
2 1/4 in
Width
2 1/4 in
Inlet
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1184
Zoro #
G5797863
UPC #
791440049123
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in
Outside Dia.
2 1/4 in
Width
2 1/4 in
Height
6 in
Outlet Connection Size
5/16 in
Overall Width
2 1/4 in
Inlet Connection Size
5/16 in
Overall Length
6 in
Overall Height
6 in
Outside Diameter
2 1/4 in

Details

Filter Design
In-Line
Inlet
5/16 in
Item
Fuel Filter
Description/Special Features
In-Line Fuel Filter
Outlet
5/16 in
Includes
(2) Plastic Retainer Clips
Type
In-Line
Baldwin Interchange
BF1184

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 6 in, Length 6 in, Width 2 1/4 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 2 1/4 in, Includes (2) Plastic Retainer Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.