Fuel Filter, 7-11/32 x 4-1/4 x 7-11/32 In
Mfr # BF588
Zoro # G0961073
product price: $19.79
/eaKey Features
Filter Design
Spin-On
Length
7 11/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Description/Special Features
Secondary Fuel Spin-on
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF588
Zoro #
G0961073
UPC #
791440006768
Country of Origin
United States
Dimensions
Length
7 11/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Height
7 11/32 in
Thread Size
7/8"-14
Outside Diameter
4 1/4 in
Overall Height
7 3/8 in
Details
Filter Design
Spin-On
Description/Special Features
Secondary Fuel Spin-on
Micron Rating
7 micron
Includes
G381-A Integral Gasket, Integral Post Seal
Item
Fuel Filter
Type
Spin-On/Secondary
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
7 micron
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Allis-Chalmers, Case IH, Galion, Hough, Navistar, John Deere, Oliver
Nominal Filter Rating
7 micron
Media Material
Cellulose
Product Type
Fuel Filter
Baldwin Interchange
BF588
Description
Fuel Filter, Filter Design Spin-On, Secondary Fuel Spin-On, Micron Rating 7 micron, Height 7 11/32 in, Length 7 11/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes G381-A Integral Gasket, Integral Post Seal, Thread Size 7/8 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.