Zoro Homepage

Fuel Filter, 7 13/16 in Length, 3 in Outside Dia

  • Mfr # BF63000

  • Zoro # G7482935


product price: $50.79
/ea

Key Features

Filter Design
Spin-On
For Use With
Autocar, Dennis Eagle, Ford, Freightliner, International, Kenworth, Mack, Peterbilt, Western Star Trucks, Blue Bird Buses, Hyundai Excavators, Loaders, Skyjack Boom Lifts, Macdon Harvesters, Vogele Paving Equipment (All with Cummins Engines, Paccar Engines)
Length
7 13/16 in
Outside Dia.
3 in
Filter Material
Metal/Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF63000
Zoro #
G7482935
UPC #
00791440104839
Country of Origin
United States

Dimensions

Length
7 13/16 in
Outside Dia.
3 in
Thread Size
S102 x 4
Inside Dia.
1 3/32 in
Inside Diameter
1 1/8 in
Overall Height
7 13/16 in
Outside Diameter
4 in

Details

Filter Design
Spin-On
For Use With
Autocar, Dennis Eagle, Ford, Freightliner, International, Kenworth, Mack, Peterbilt, Western Star Trucks, Blue Bird Buses, Hyundai Excavators, Loaders, Skyjack Boom Lifts, Macdon Harvesters, Vogele Paving Equipment (All with Cummins Engines, Paccar Engines)
Filter Material
Metal/Paper
Gasket Material
Rubber
Filter Fuel Type
Biodiesel, Diesel
Item
Fuel Filter
Standards
ISO 9001:2015
Description/Special Features
Fuel Spin-On
Includes
(2) Attached Gasket
Compatible Vehicle Make
Autocar, Blue Bird, Dennis Eagle, Ford, Freightliner, Hyundai, Navistar, Kenworth, MacDon, Mack, Peterbilt, Vogele, Western Star
Media Material
Paper
Product Type
Fuel Filter
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Absolute Filter Rating
4.3 micron
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Fit Type
Vehicle Specific
Baldwin Interchange
BF63000
Fleetguard
FF63054NN

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Fuel Spin-On, Length 7 13/16 in, Outside Dia. 3 in, Inside Dia. 1 3/32 in, Includes (2) Attached Gasket, For Use With Autocar, Dennis Eagle, Ford, Freightliner, International, Kenworth, Mack, Peterbilt, Western Star Trucks, Blue Bird Buses, Hyundai Excavators, Loaders, Skyjack Boom Lifts, Macdon Harvesters, Vogele Paving Equipment (All with Cummins Engines, Paccar Engines), Filter Material Metal/Paper, Gasket Material Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.