Fuel Filter, 7-13/16 x 3 x 7-13/16 In
Mfr # PF810
Zoro # G1869476
product price: $13.79
/eaKey Features
Filter Design
Cartridge
Length
7 13/16 in
Outside Dia.
3 in
Width
3 in
Description/Special Features
Fuel Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF810
Zoro #
G1869476
UPC #
791440008755
Country of Origin
United States
Dimensions
Length
7 13/16 in
Outside Dia.
3 in
Width
3 in
Inside Dia.
1 1/16 in
Height
7 13/16 in
Outside Diameter
3 in
Overall Height
7 13/16 in
Inside Diameter
1 1/16 in
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 45 micron, Height 7 13/16 in, Length 7 13/16 in, Width 3 in, Outside Dia. 3 in, Inside Dia. 1 1/16 in, Includes (2) Attached Gasket, (3) Furnished Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.